
Victoria 1-Light " Wide Golden Silver Wall Sconce (Discontinued)
- Mfr # 39571WFLGS
- Zoro # G1890118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39571WFLGS
Zoro #
G1890118
UPC #
783209224810
Country of Origin
China
Dimensions
Height
9.75
Width
Steel, Glass
Size
Golden Silver
Length
Golden Silver
Overall Height
6
Overall Length
13
Thickness
120
Wire Length
8
Backplate Height
6
Details
Dimmable
Yes
For Use With
3.102
Collection
Victoria
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Shade Material
Glass
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Shade Finish
Waterfall
Description
Cascading Waterfall glass shades are suspended from a frame finished in our popular Golden Silver. This elegant collection spans design genres from contemporary to traditional which gives it universal appeal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.