
Victoria 3-Light 17" Wide Golden Silver Semi-Flush Mount Light
Mfr # 39570WFLGS
Zoro # G1892391
product price: $797.99
/ea
Free Shipping & Returns
Key Features
Finish
Golden Silver
Width
17 in
Voltage
120 V
ADA Compliant
No
Number of Bulbs
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39570WFLGS
Zoro #
G1892391
UPC #
783209224834
Country of Origin
China
Dimensions
Width
17 in
Details
Finish
Golden Silver
Voltage
120 V
ADA Compliant
No
Number of Bulbs
3
Shade Finish
Waterfall
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Collection
Victoria
Description
Cascading Waterfall glass shades are suspended from a frame finished in our popular Golden Silver. This elegant collection spans design genres from contemporary to traditional which gives it universal appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.