Zoro Homepage

Victoria 6-Light 16" Wide Golden Silver Linear Pendant

  • Mfr # 39579WFLGS

  • Zoro # G1891070


product price: $1,598.00
/ea
Free Shipping & Returns

Key Features

Length
Golden Silver
Housing Finish
Golden Silver
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39579WFLGS
Zoro #
G1891070
UPC #
783209224841
Country of Origin
China

Dimensions

Height
41
Length
Golden Silver
Width
Steel, Glass
Size
Golden Silver
Overall Length
16.5
Overall Height
16
Thickness
120
Inside Diameter
60.5
Maximum Height
60.5
Minimum Height
18.5
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
60.5 in
Minimum Hanging Length
18.5 in
Canopy Height
1 in
Canopy Width
5 in
Canopy Length
15 in

Details

Housing Finish
Golden Silver
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
6
Light Type
Incandescent
Collection Name
Victoria
Shade Material
Glass
Item
Linear Pendant
Glass Color
Waterfall
For Use With
19.272
Watts
360 W
Dimmable
Yes
Lamp Watts
60 W
Collection
Victoria
Material
Steel, Glass
Lamp Included
No
Shade Finish
Waterfall
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
6
Bulb Type
E26 Medium Incandescent
Location Rating
Dry
Adjustable
No

Description

Cascading Waterfall glass shades are suspended from a frame finished in our popular Golden Silver. This elegant collection spans design genres from contemporary to traditional which gives it universal appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.