Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victoria 7-Light 24.75" Wide Golden Silver Pendant Light

  • Mfr # 39575WFLGS

  • Zoro # G1893450


product price: $1,598.00
/ea
Free Shipping & Returns

Key Features

Length
24.75 in
Housing Finish
Golden Silver
Lamp Type
E12 CA + E26 MB
Voltage
120 V
Number of Lights
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39575WFLGS
Zoro #
G1893450
UPC #
783209224858
Country of Origin
China

Dimensions

Height
22.75 in
Length
24.75 in
Width
24.75 in
Cord Length
120 in
Maximum Hanging Length
63.75 in
Canopy Width
6.25 in
Canopy Height
1 in
Minimum Hanging Length
27.75 in
Canopy Length
6.25 in

Details

Housing Finish
Golden Silver
Lamp Type
E12 CA + E26 MB
Voltage
120 V
Number of Lights
7
Light Type
Incandescent
Collection Name
Victoria
Item
Single Pendant
Glass Color
Waterfall
Watts
420 W
Material
Steel, Glass
Dimmable
Yes
Lamp Included
No
Lamp Watts
60 W
Adjustable
No
Location Rating
Dry

Description

Cascading Waterfall glass shades are suspended from a frame finished in our popular Golden Silver. This elegant collection spans design genres from contemporary to traditional which gives it universal appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.