Zoro Homepage

Victoria 9-Light 33" Wide Golden Silver Pendant Light

  • Mfr # 39577WFLGS

  • Zoro # G1891676


product price: $2,298.00
/ea
Free Shipping & Returns

Key Features

Length
Golden Silver
Housing Finish
Golden Silver
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39577WFLGS
Zoro #
G1891676
UPC #
783209224865
Country of Origin
China

Dimensions

Height
33
Length
Golden Silver
Width
Steel, Glass
Size
Golden Silver
Overall Height
33
Thickness
120
Inside Diameter
65.25
Overall Length
23.75
Maximum Height
65.25
Minimum Height
29.25
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
65.25 in
Canopy Length
6.25 in
Canopy Width
6.25 in
Canopy Height
1 in
Minimum Hanging Length
29.25 in

Details

Housing Finish
Golden Silver
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
9
Light Type
Incandescent
Collection Name
Victoria
Shade Material
Glass
Item
Single Pendant
Glass Color
Waterfall
Collection
Victoria
Lamp Watts
60 W
Material
Steel, Glass
Lamp Included
No
Dimmable
Yes
For Use With
29.018
Watts
540 W
Number of Bulbs
9
Shade Finish
Waterfall
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Adjustable
No
Location Rating
Dry

Description

Cascading Waterfall glass shades are suspended from a frame finished in our popular Golden Silver. This elegant collection spans design genres from contemporary to traditional which gives it universal appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.