
View EE 1-Light 8" Wide Bronze Outdoor Wall Sconce (Discontinued)
- Mfr # 54322WTBZ
- Zoro # G1459356
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54322WTBZ
Zoro #
G1459356
UPC #
783209115903
Country of Origin
China
Dimensions
Width
Stainless Steel, Polycarbonate
Height
8
Length
Bronze
Size
Bronze
Overall Length
10.75
Overall Height
3.5
Thickness
120
Backplate Height
9
Details
For Use With
1.03
Shade Material
Polycarbonate
Bulb Type
GU24 Fluorescent
Number of Bulbs
1
Maximum Wattage Per Bulb
13
Dimmable
No
Style
Mid-Century
Collection
View EE
Shade Finish
White
Description
The View collection brings a contemporary edge and versatility to indoor and outdoor illumination. In each Stainless Steel and Bronze rectangle, LED or fluorescent light plays with geometric cutouts, casting up and down lighting. A polycarbonate backing provides water resistance for moist environments. The View collection is a subtle, sleek light source with restrained style, offered with either Fluorescent or LED lamping options.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.