Zoro Homepage
This item is Discontinued.
Maxim Lighting View LED 1-Light 8" Wide Bronze Outdoor Wall Sconce 54332WTBZ

View LED 1-Light 8" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 54332WTBZ
  • Zoro # G1460710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54332WTBZ
Zoro #
G1460710
UPC #
783209115910
Country of Origin
China

Dimensions

Width
Stainless Steel, Polycarbonate
Height
8
Length
Bronze
Size
Bronze
Overall Length
10.75
Thickness
120
Overall Height
3.5

Details

For Use With
1.03
Bulb Type
GU24 LED
Maximum Wattage Per Bulb
9
Shade Finish
White
Dimmable
Yes
Collection
View LED
Number of Bulbs
1
ADA Compliant
No
Style
Mid-Century
Shade Material
Polycarbonate

Description

The View collection brings a contemporary edge and versatility to indoor and outdoor illumination. In each Stainless Steel and Bronze rectangle, LED or fluorescent light plays with geometric cutouts, casting up and down lighting. A polycarbonate backing provides water resistance for moist environments. The View collection is a subtle, sleek light source with restrained style, which is offered with either Fluorescent or LED lamping options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.