Zoro Homepage

View LED E26 1-Light 8" Wide Bronze Outdoor Wall Sconce

  • Mfr # 64332WTBZ

  • Zoro # G1457658


product price: $62.00
/ea

Key Features

Features
3.5" Extension
Voltage
120 V
Width
Stainless Steel, Polycarbonate
Height
8
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64332WTBZ
Zoro #
G1457658
UPC #
783209204447
Country of Origin
China

Dimensions

Width
Stainless Steel, Polycarbonate
Height
8
Length
Bronze
Fixture Width
6 in
Fixture Height
9 in
Size
Bronze
Thickness
120
Overall Length
10.75
Overall Height
3.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.