Shop MAXIM LIGHTING

View LED E26 1-Light 9" Wide Bronze Outdoor Wall Sconce

  • Mfr # 64331WTBZ

  • Zoro # G1461097


product price:  $64.00
/ea

Key Features

Features
3.5" Extension
Voltage
120 V
Width
Stainless Steel, Polycarbonate
Height
9
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64331WTBZ
Zoro #
G1461097
UPC #
783209204423
Country of Origin
China

Dimensions

Width
Stainless Steel, Polycarbonate
Height
9
Length
Bronze
Fixture Height
9 in
Fixture Width
6 in
Thickness
120
Overall Height
3.5
Size
Bronze
Overall Length
10.75

Details

Item
Outdoor Wall Mount Light
Features
3.5" Extension
Voltage
120 V
Light Technology
LED
Finish
Bronze
Housing Material
Stainless Steel, Polycarbonate
CRI
Greater than 90
Lamp Type
E26 Medium
Lamp Quantity
1
Color Temperature
3000 K
Lamp Included
Yes
Lamp Watts
9 W
For Use With
1.03
Shade Material
Polycarbonate
Collection
View LED E26
Dimmable
Yes
Maximum Wattage Per Bulb
9
ADA Compliant
No
Bulb Type
E26 Medium LED
Number of Bulbs
1
Shade Finish
White
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL
Lighting Direction
Up/Down

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.