This item is Discontinued.

Maxim Lighting Vision 1-Light 8" Wide Polished Chrome Wall Sconce 39938BCPC

Vision 1-Light 8" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 39938BCPC
  • Zoro # G1894239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39938BCPC
Zoro #
G1894239
UPC #
783209007550
Country of Origin
China

Dimensions

Height
8
Width
Steel, Crystal
Size
Polished Chrome
Length
Polished Chrome
Thickness
120
Overall Length
4
Overall Height
3.5

Details

Dimmable
Yes
For Use With
2.2
Number of Bulbs
1
Shade Finish
Beveled Crystal
Collection
Vision
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Style
Contemporary

Description

Drums of square Beveled Crystal are connected together as a vision of beauty. Crystal strands line the inside of the fixture for added shimmer. Polished Chrome hardware adds a reflective quality to the overall look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.