This item is Discontinued.

Maxim Lighting Vision 12-Light 23" Wide Polished Chrome Pendant Light 39935BCPC

Vision 12-Light 23" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 39935BCPC
  • Zoro # G1892717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39935BCPC
Zoro #
G1892717
UPC #
783209007536
Country of Origin
China

Dimensions

Height
23
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Inside Diameter
50.5
Overall Height
23
Overall Length
7.5
Thickness
120
Wire Length
120
Maximum Height
50.5

Details

Style
Contemporary
Collection
Vision
Dimmable
Yes
For Use With
24.2
Shade Finish
Beveled Crystal
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
12
Maximum Wattage Per Bulb
40

Description

Drums of square Beveled Crystal are connected together as a vision of beauty. Crystal strands line the inside of the fixture for added shimmer. Polished Chrome hardware adds a reflective quality to the overall look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.