This item is Discontinued.

Maxim Lighting Vision 15-Light 12" Wide Polished Chrome Pendant Light 39936BCPC

Vision 15-Light 12" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 39936BCPC
  • Zoro # G1890556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39936BCPC
Zoro #
G1890556
UPC #
783209007543
Country of Origin
China

Dimensions

Height
12
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Overall Height
32
Inside Diameter
54
Thickness
120
Overall Length
7.5
Wire Length
120
Maximum Height
54

Details

Style
Contemporary
For Use With
22
Collection
Vision
Dimmable
Yes
Shade Finish
Beveled Crystal
Number of Bulbs
15
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
ADA Compliant
No

Description

Drums of square Beveled Crystal are connected together as a vision of beauty. Crystal strands line the inside of the fixture for added shimmer. Polished Chrome hardware adds a reflective quality to the overall look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.