This item is Discontinued.

Maxim Lighting Vision 3-Light 8" Wide Polished Chrome Wall Sconce 39939BCPC

Vision 3-Light 8" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 39939BCPC
  • Zoro # G1891210
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39939BCPC
Zoro #
G1891210
UPC #
783209007567
Country of Origin
China

Dimensions

Height
8
Width
Steel, Crystal
Size
Polished Chrome
Thickness
120
Overall Length
14
Overall Height
3.5
Length
Polished Chrome
Backplate Height
0.75

Details

Dimmable
Yes
For Use With
4.4
Collection
Vision
Bulb Type
G9 Xenon
Number of Bulbs
3
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
40
Style
Contemporary

Description

Drums of square Beveled Crystal are connected together as a vision of beauty. Crystal strands line the inside of the fixture for added shimmer. Polished Chrome hardware adds a reflective quality to the overall look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.