This item is Discontinued.

Maxim Lighting Vision 9-Light 17" Wide Polished Chrome Flush Mount Light 39930BCPC

Vision 9-Light 17" Wide Polished Chrome Flush Mount Light (Discontinued)

  • Mfr # 39930BCPC
  • Zoro # G1893767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39930BCPC
Zoro #
G1893767
UPC #
783209007499
Country of Origin
China

Dimensions

Length
Polished Chrome
Width
Steel, Crystal
Height
17
Size
Polished Chrome
Overall Height
17
Overall Length
8.5
Thickness
120

Details

Dimmable
Yes
For Use With
13.2
ADA Compliant
No
Bulb Type
G9 Xenon
Collection
Vision
Style
Contemporary
Shade Finish
Beveled Crystal
Number of Bulbs
9
Maximum Wattage Per Bulb
40

Description

Drums of square Beveled Crystal are connected together as a vision of beauty. Crystal strands line the inside of the fixture for added shimmer. Polished Chrome hardware adds a reflective quality to the overall look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.