Zoro Homepage

Visor 2-Light 18" Wide Black Vanity Light

  • Mfr # 24752FTBK

  • Zoro # G1886371


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Length
Black
Housing Finish
Black
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24752FTBK
Zoro #
G1886371
UPC #
783209230798
Country of Origin
China

Dimensions

Height
18
Length
Black
Width
Aluminum, Acrylic, Steel
Overall Height
0.5
Overall Length
4.75
Thickness
120
Size
Black
Wire Length
10
Backplate Height
4.75
Back Plate Height
4.75 in
Back Plate Width
4.75 in

Details

Item
Bath Vanity
Housing Finish
Black
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
2
Light Type
LED
Collection Name
Visor
Color Temp.
3000 K
Features
0.5" Extension
Lamp Watts
19 W
For Use With
3.3
Collection
Visor
Housing Material
Aluminum, Acrylic, Steel
Dimmable
Yes
Lamp Included
Yes
Bulb Type
PCB Integrated LED
Shade Finish
Frosted
Maximum Wattage Per Bulb
19
Number of Bulbs
2
Watts
19 W
Lumens
850
Damp/Wet Rating
Damp
CRI
90
Dimming Method
Triac CL or ELV
Lighting Direction
Indirect
Rated Life
50,000 hrs
Adjustable
No
ADA Compliant
Yes

Description

Dual Black aluminum channels support a Frost acrylic diffuser that projects light into the room when illuminated. Available in 4 lengths, this collection can be installed horizontal above the mirror or vertical on each side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.