Zoro Homepage

Visor 2-Light 24" Wide Black Vanity Light

  • Mfr # 24754FTBK

  • Zoro # G1890678


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Length
Black
Housing Finish
Black
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24754FTBK
Zoro #
G1890678
UPC #
783209230804
Country of Origin
China

Dimensions

Height
24
Length
Black
Width
Aluminum, Acrylic, Steel
Overall Length
4.75
Size
Black
Overall Height
0.5
Thickness
120
Wire Length
10
Backplate Height
4.75
Back Plate Height
4.75 in
Back Plate Width
6 in

Details

Item
Bath Vanity
Housing Finish
Black
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
2
Light Type
LED
Collection Name
Visor
Color Temp.
3000 K
Collection
Visor
Features
0.5" Extension
For Use With
4.4
Lamp Watts
25 W
Lamp Included
Yes
Housing Material
Aluminum, Acrylic, Steel
Dimmable
Yes
Maximum Wattage Per Bulb
25
Shade Finish
Frosted
Number of Bulbs
2
Bulb Type
PCB Integrated LED
Lumens
1125
Watts
25 W
Damp/Wet Rating
Damp
CRI
90
Adjustable
No
Dimming Method
Triac CL or ELV
Lighting Direction
Indirect
ADA Compliant
Yes
Rated Life
50,000 hrs

Description

Dual Black aluminum channels support a Frost acrylic diffuser that projects light into the room when illuminated. Available in 4 lengths, this collection can be installed horizontal above the mirror or vertical on each side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.