Zoro Homepage

Visor 2-Light 36" Wide Black Vanity Light

  • Mfr # 24758FTBK

  • Zoro # G1891402


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Length
Black
Housing Finish
Black
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24758FTBK
Zoro #
G1891402
UPC #
783209232150
Country of Origin
China

Dimensions

Height
36
Length
Black
Width
Aluminum, Acrylic, Steel
Size
Black
Overall Length
4.75
Overall Height
0.5
Thickness
120
Backplate Height
4.75
Wire Length
10
Back Plate Width
7.75 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Black
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
2
Light Type
LED
Collection Name
Visor
Color Temp.
3000 K
Lamp Included
Yes
Housing Material
Aluminum, Acrylic, Steel
Collection
Visor
For Use With
6.6
Lamp Watts
36 W
Dimmable
Yes
Features
0.5" Extension
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
36
Shade Finish
Frosted
Number of Bulbs
2
Damp/Wet Rating
Damp
Watts
36 W
Lumens
1620
CRI
90
Rated Life
50,000 hrs
Lighting Direction
Indirect
Dimming Method
Triac CL or ELV
ADA Compliant
Yes
Adjustable
No

Description

Dual Black aluminum channels support a Frost acrylic diffuser that projects light into the room when illuminated. Available in 4 lengths, this collection can be installed horizontal above the mirror or vertical on each side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.