Zoro Homepage

Vital 1-Light 5.5" Wide Oil Rubbed Bronze Mini Pendant

  • Mfr # 92081FTOI

  • Zoro # G1893651


product price: $50.00
/ea

Key Features

Height
8 in
Length
5.5 in
Width
5.5 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92081FTOI
Zoro #
G1893651
UPC #
783209241503
Country of Origin
China

Dimensions

Height
8 in
Length
5.5 in
Width
5.5 in
Cord Length
120 in
Maximum Hanging Length
54 in
Minimum Hanging Length
12 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Vital
Item
Mini Pendant
Glass Color
Frosted
Material
Steel, Glass
Lamp Included
No
Lamp Watts
60 W
Watts
60 W
Dimmable
Yes
Slope Angle
90°
Location Rating
Dry

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.