Vital 1-Light 5.5" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 12081FTOI

  • Zoro # G1888672


product price:  $38.00
/ea

Key Features

Height
8.5 in
Width
5.5 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12081FTOI
Zoro #
G1888672
UPC #
783209241480
Country of Origin
China

Dimensions

Height
8.5 in
Width
5.5 in
Wire Length
10 in
Back Plate Width
7 in
Back Plate Height
4.25 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Vital
Housing Material
Steel, Glass
Features
7.5" Extension
Dimmable
Yes
Lamp Included
No
Lamp Watts
60 W
Glass Color
Frosted
Watts
60 W
Damp/Wet Rating
Damp
Lighting Direction
Omni

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.