Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vital 3-Light 20" Wide Satin Nickel Chandelier

  • Mfr # 12073FTSN

  • Zoro # G1884317


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12073FTSN
Zoro #
G1884317
UPC #
783209238886
Country of Origin
China

Dimensions

Height
18 in
Width
20 in
Length
20 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
57 in
Minimum Hanging Length
21 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Frosted
Voltage
120 V
Number of Lights
3
Collection
Vital
Material
Steel, Glass
Lamp Watts
60 W
Light Type
Incandescent
Dimmable
Yes
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.