Zoro Homepage

Vital 4-Light 31.5" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 12084FTOI

  • Zoro # G1898131


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
31.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12084FTOI
Zoro #
G1898131
UPC #
783209239012
Country of Origin
China

Dimensions

Height
31.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Length
9.5
Size
Oil Rubbed Bronze
Overall Height
6.5
Thickness
120
Wire Length
10
Backplate Height
4.25
Back Plate Height
4.25 in
Back Plate Width
7 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Vital
Shade Material
Glass
Lamp Watts
60 W
Lamp Included
No
Collection
Vital
Housing Material
Steel, Glass
Features
6.5" Extension
Dimmable
Yes
For Use With
7
Bulb Type
E26 Medium Incandescent
Number of Bulbs
4
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Frosted
Glass Color
Frosted
Watts
240 W
Damp/Wet Rating
Damp
Lighting Direction
Omni

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.