Zoro Homepage

Vital 4-Light 31.5" Wide Satin Nickel Vanity Light

  • Mfr # 12084FTSN

  • Zoro # G1890230


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
31.5
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12084FTSN
Zoro #
G1890230
UPC #
783209239029
Country of Origin
China

Dimensions

Height
31.5
Length
Satin Nickel
Width
Steel, Glass
Overall Length
9.5
Size
Satin Nickel
Thickness
120
Overall Height
6.5
Wire Length
10
Backplate Height
4.25
Back Plate Height
4.25 in
Back Plate Width
7 in

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.