Shop MAXIM LIGHTING
See all product information
Vital 5-Light 23" Wide Oil Rubbed Bronze Chandelier
Mfr # 12075FTOI
Zoro # G1883912
product price:Â $188.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Dimmable
Yes
Collection
Vital
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12075FTOI
Zoro #
G1883912
UPC #
783209238893
Country of Origin
China
Dimensions
Width
23 in
Height
20 in
Length
23 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
59 in
Minimum Hanging Length
23 in
Canopy Width
5 in
Canopy Height
1 in
Canopy Length
5 in
Description
Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.