Zoro Homepage

Vital 5-Light 41" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 12085FTOI

  • Zoro # G1894211


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Width
41 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12085FTOI
Zoro #
G1894211
UPC #
783209239043
Country of Origin
China

Dimensions

Width
41 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
5
Collection Name
Vital
Shade Material
Glass
Dimmable
Yes
Shade Finish
Frosted
ADA Compliant
No

Description

Gently waving arms of Satin Nickel or Oil Rubbed Bronze support tall-profile Frosted glass shades creating a scale normally not found in this category of lighting. The bath vanity may be installed up or down and also includes a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.