Zoro Homepage
This item is Discontinued.
Maxim Lighting Wafer LED 1-Light 10" Wide White Flush Mount Light 57814WTWT

Wafer LED 1-Light 10" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57814WTWT
  • Zoro # G1889241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57814WTWT
Zoro #
G1889241
UPC #
783209242937
Country of Origin
China

Dimensions

Length
White
Width
PMMA Acrylic, Aluminum
Height
10
Size
White
Overall Height
10
Overall Length
0.5
Thickness
120

Details

Dimmable
Yes
For Use With
1
Collection
Wafer LED
Shade Finish
White
Shade Material
Acrylic
Maximum Wattage Per Bulb
20
Number of Bulbs
1
Bulb Type
PCB Integrated LED

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.