Zoro Homepage
This item is Discontinued.
Maxim Lighting Wafer LED 1-Light 15" Wide Bronze Utility Items 57836WTBZ

Wafer LED 1-Light 15" Wide Bronze Utility Items (Discontinued)

  • Mfr # 57836WTBZ
  • Zoro # G1506378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57836WTBZ
Zoro #
G1506378
UPC #
783209223257
Country of Origin
China

Dimensions

Length
Bronze
Height
15
Width
Aluminum, Acrylic
Overall Length
0.5
Inside Diameter
122
Size
Bronze
Thickness
120-277
Overall Height
15
Maximum Height
122
Minimum Height
5
Wire Length
120

Details

Dimmable
Yes
For Use With
5.4
Collection
Wafer LED
ADA Compliant
No
Maximum Wattage Per Bulb
36
Shade Finish
White
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Material
Polycarbonate

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.