This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 15" Wide Satin Nickel Flush Mount Light 57738WTSN

Wafer LED 1-Light 15" Wide Satin Nickel Flush Mount Light (Discontinued)

  • Mfr # 57738WTSN
  • Zoro # G1884579
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57738WTSN
Zoro #
G1884579
UPC #
783209201279
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
PMMA Acrylic, Aluminum
Height
15
Size
Satin Nickel
Thickness
120-277
Overall Length
0.5
Overall Height
15
Inside Diameter
0.5
Maximum Height
0.5

Details

Dimmable
Yes
For Use With
4.4
Maximum Wattage Per Bulb
36
Shade Finish
White
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Shade Material
PC
ADA Compliant
No
Collection
Wafer LED

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.