This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 15" Wide Satin Nickel Utility Items 57836WTSN

Wafer LED 1-Light 15" Wide Satin Nickel Utility Items (Discontinued)

  • Mfr # 57836WTSN
  • Zoro # G1507610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57836WTSN
Zoro #
G1507610
UPC #
783209223264
Country of Origin
China

Dimensions

Width
Aluminum, Acrylic
Length
Satin Nickel
Height
15
Size
Satin Nickel
Overall Length
0.5
Thickness
120-277
Overall Height
15
Inside Diameter
122
Maximum Height
122
Wire Length
120
Minimum Height
5

Details

Dimmable
Yes
For Use With
5.4
ADA Compliant
No
Shade Material
Polycarbonate
Collection
Wafer LED
Number of Bulbs
1
Maximum Wattage Per Bulb
36
Bulb Type
PCB Integrated LED

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.