This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 15" Wide White Flush Mount Light 57738WTWT

Wafer LED 1-Light 15" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57738WTWT
  • Zoro # G1882366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57738WTWT
Zoro #
G1882366
UPC #
783209201286
Country of Origin
China

Dimensions

Length
White
Width
PMMA Acrylic, Aluminum
Height
15
Size
White
Thickness
120-277
Inside Diameter
0.5
Overall Length
0.5
Overall Height
15
Maximum Height
0.5

Details

Dimmable
Yes
For Use With
4.4
Bulb Type
PCB Integrated LED
Shade Finish
White
Maximum Wattage Per Bulb
36
Number of Bulbs
1
Shade Material
PC
Collection
Wafer LED
ADA Compliant
No

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.