Zoro Homepage
This item is Discontinued.
Maxim Lighting Wafer LED 1-Light 4.25" Wide Bronze Utility Items 57842WTBZ

Wafer LED 1-Light 4.25" Wide Bronze Utility Items (Discontinued)

  • Mfr # 57842WTBZ
  • Zoro # G1509342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57842WTBZ
Zoro #
G1509342
UPC #
783209223318
Country of Origin
China

Dimensions

Height
24
Width
Aluminum, Acrylic
Length
Bronze
Overall Length
0.5
Thickness
120-277
Overall Height
4.25
Size
Bronze
Inside Diameter
122
Maximum Height
122
Minimum Height
5
Wire Length
120

Details

Dimmable
Yes
For Use With
3.96
Shade Finish
White
Maximum Wattage Per Bulb
18
Shade Material
Polycarbonate
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Collection
Wafer LED
ADA Compliant
No

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.