This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 4.25" Wide Bronze Utility Items 57846WTBZ

Wafer LED 1-Light 4.25" Wide Bronze Utility Items (Discontinued)

  • Mfr # 57846WTBZ
  • Zoro # G1508846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57846WTBZ
Zoro #
G1508846
UPC #
783209223349
Country of Origin
China

Dimensions

Height
48
Width
Aluminum, Acrylic
Length
Bronze
Thickness
120-277
Size
Bronze
Overall Length
0.5
Overall Height
4.25
Inside Diameter
122
Maximum Height
122
Wire Length
120
Minimum Height
5

Details

Dimmable
Yes
For Use With
6.68
Collection
Wafer LED
Shade Material
Polycarbonate
Shade Finish
White
Bulb Type
PCB Integrated LED
ADA Compliant
No
Maximum Wattage Per Bulb
36
Number of Bulbs
1

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.