This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 4.25" Wide Matte Silver Utility Items 57846WTMS

Wafer LED 1-Light 4.25" Wide Matte Silver Utility Items (Discontinued)

  • Mfr # 57846WTMS
  • Zoro # G1507750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57846WTMS
Zoro #
G1507750
UPC #
783209223356
Country of Origin
China

Dimensions

Length
Matte Silver
Width
Aluminum, Acrylic
Height
48
Overall Length
0.5
Overall Height
4.25
Thickness
120-277
Size
Matte Silver
Inside Diameter
122
Wire Length
120
Minimum Height
5
Maximum Height
122

Details

Dimmable
Yes
For Use With
6.68
Shade Material
Polycarbonate
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
36
ADA Compliant
No
Number of Bulbs
1
Collection
Wafer LED

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.