This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 4.25" Wide White Utility Items 57846WTWT

Wafer LED 1-Light 4.25" Wide White Utility Items (Discontinued)

  • Mfr # 57846WTWT
  • Zoro # G1504007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57846WTWT
Zoro #
G1504007
UPC #
783209223332
Country of Origin
China

Dimensions

Width
Aluminum, Acrylic
Height
48
Length
White
Thickness
120-277
Overall Height
4.25
Inside Diameter
122
Size
White
Overall Length
0.5
Minimum Height
5
Wire Length
120
Maximum Height
122

Details

Dimmable
Yes
For Use With
6.68
Shade Finish
White
Bulb Type
PCB Integrated LED
Number of Bulbs
1
ADA Compliant
No
Shade Material
Polycarbonate
Maximum Wattage Per Bulb
36
Collection
Wafer LED

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.