Zoro Homepage

Wafer LED 1-Light 4.5" Wide Satin Nickel Flush Mount Light

  • Mfr # 57720WTSN

  • Zoro # G1900207


product price: $22.99
/ea

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
PMMA Acrylic, Aluminum
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57720WTSN
Zoro #
G1900207
UPC #
783209173781
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
PMMA Acrylic, Aluminum
Height
4.5
Size
Satin Nickel
Overall Height
4.5
Thickness
120
Overall Length
0.5

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
600
Watts
10 W
Dimmable
Yes
Item
Flush Mount Lights
Color Temperature
3000 K
Features
White Acrylic Lens
For Use With
0.99
Bulb Technology
LED
Rated Life
50,000 hrs
CRI
Greater than 90
Lamp Watts
10 W
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
10
Shade Finish
White
Shade Material
Acrylic
Number of Bulbs
1
Collection
Wafer LED
ADA Compliant
Yes
Bulb Included
Yes
Body Material
PMMA Acrylic, Aluminum
Dimming Method
Electronic Low Voltage (ELV)
Location Rating
Wet

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.