Zoro Homepage

Wafer LED 1-Light 4.5" Wide White Flush Mount Light

  • Mfr # 57720WTWT

  • Zoro # G1898378


product price: $34.00
/ea

Key Features

Housing Finish
White
Length
4.5 in
Width
4.5 in
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57720WTWT
Zoro #
G1898378
UPC #
783209173774
Country of Origin
China

Dimensions

Length
4.5 in
Width
4.5 in
Height
0.5 in

Details

Housing Finish
White
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
600
Watts
10 W
Item
Flush Mount Lights
Features
White Acrylic Lens
Color Temperature
3000 K
Lamp Watts
10 W
Rated Life
50,000 hrs
CRI
Greater than 90
Bulb Technology
LED
Collection
Wafer
Number of Bulbs
1
ADA Compliant
Yes
Bulb Included
Yes
Body Material
PMMA Acrylic, Aluminum
Location Rating
Wet
Dimming Method
Electronic Low Voltage (ELV)

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.