This item is Discontinued.

This item is Discontinued.
Wafer LED 1-Light 4.5" Wide White Flush Mount Light (Discontinued)
Mfr #
57747WTWT
Zoro #
G1884229
UPC # 783209201330
Country of Origin China
Category Flushmount Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57747WTWT
Zoro #
G1884229
UPC #
783209201330
Country of Origin
China
Dimensions
Length
White
Width
PMMA Acrylic, Aluminum
Height
4.5
Size
White
Overall Length
0.5
Inside Diameter
0.5
Overall Height
48
Thickness
120-277
Maximum Height
0.5
Details
Dimmable
Yes
For Use With
4.5
Maximum Wattage Per Bulb
36
Shade Material
PC
Number of Bulbs
1
Bulb Type
PCB Integrated LED
ADA Compliant
No
Shade Finish
White
Collection
Wafer LED
Description
Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.