Zoro Homepage
This item is Discontinued.
Maxim Wafer LED 1-Light 6.25" Wide Bronze Flush Mount Light 57722WTBZ

Wafer LED 1-Light 6.25" Wide Bronze Flush Mount Light (Discontinued)

  • Mfr # 57722WTBZ
  • Zoro # G1900058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57722WTBZ
Zoro #
G1900058
UPC #
783209173828
Country of Origin
China

Dimensions

Length
Bronze
Width
PMMA Acrylic, Aluminum
Height
6.25
Size
Bronze
Thickness
120
Overall Length
0.5
Overall Height
6.25

Details

Dimmable
Yes
For Use With
1.21
Number of Bulbs
1
Shade Finish
White
Bulb Type
PCB Integrated LED
Collection
Wafer LED
Shade Material
Acrylic
Maximum Wattage Per Bulb
15

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.