This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 6.25" Wide Satin Nickel Flush Mount Light 57722WTSN

This item is Discontinued.

Maxim Lighting

Wafer LED 1-Light 6.25" Wide Satin Nickel Flush Mount Light (Discontinued)

Mfr # 57722WTSN
Zoro # G1899069
UPC # 783209173811
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57722WTSN
Zoro #
G1899069
UPC #
783209173811
Country of Origin
China

Dimensions

Width
6.25 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated LED
Voltage
120 V
Dimmable
Yes
Number of Bulbs
1
Shade Material
Acrylic
Collection
Wafer LED
Shade Finish
White

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.