This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 6.25" Wide White Flush Mount Light 57722WTWT

Wafer LED 1-Light 6.25" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57722WTWT
  • Zoro # G1900049
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57722WTWT
Zoro #
G1900049
UPC #
783209173804
Country of Origin
China

Dimensions

Length
White
Width
PMMA Acrylic, Aluminum
Height
6.25
Size
White
Overall Height
6.25
Thickness
120
Overall Length
0.5

Details

Dimmable
Yes
For Use With
1.21
Shade Finish
White
Maximum Wattage Per Bulb
15
Number of Bulbs
1
Collection
Wafer LED
Shade Material
Acrylic
Bulb Type
PCB Integrated LED

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.