Zoro Homepage
This item is Discontinued.
Maxim Lighting Wafer LED 1-Light 7" Wide Satin Nickel Flush Mount Light 57712WTSN

Wafer LED 1-Light 7" Wide Satin Nickel Flush Mount Light (Discontinued)

  • Mfr # 57712WTSN
  • Zoro # G1892446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57712WTSN
Zoro #
G1892446
UPC #
783209173729
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
PMMA Acrylic, Aluminum
Height
7
Size
Satin Nickel
Overall Length
0.5
Overall Height
7
Thickness
120

Details

Dimmable
Yes
For Use With
0.62
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Collection
Wafer LED
Shade Finish
White
Maximum Wattage Per Bulb
15
Shade Material
Acrylic

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.