This item is Discontinued.

Maxim Lighting Wafer LED 1-Light 7" Wide White Utility Items 57784WTWT

Wafer LED 1-Light 7" Wide White Utility Items (Discontinued)

  • Mfr # 57784WTWT
  • Zoro # G1506789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57784WTWT
Zoro #
G1506789
UPC #
783209223363
Country of Origin
China

Dimensions

Width
Acrylic, Steel
Length
White
Height
7
Overall Height
7
Thickness
120
Size
White
Overall Length
1.75
Wire Length
8

Details

Dimmable
Yes
For Use With
0.75
ADA Compliant
No
Maximum Wattage Per Bulb
15
Shade Finish
White
Number of Bulbs
1
Bulb Type
AC Integrated LED
Shade Material
Polycarbonate
Collection
Wafer LED

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.