
Wafer LED 1-Light 9" Wide Bronze Flush Mount Light (Discontinued)
- Mfr # 57724WTBZ
- Zoro # G1898402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57724WTBZ
Zoro #
G1898402
UPC #
783209173859
Country of Origin
China
Dimensions
Length
Bronze
Width
PMMA Acrylic, Aluminum
Height
9
Size
Bronze
Thickness
120
Overall Height
9
Overall Length
0.5
Details
Dimmable
Yes
For Use With
1.8
Maximum Wattage Per Bulb
20
Collection
Wafer LED
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Finish
White
Shade Material
Acrylic
Description
Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.