Zoro Homepage

WC Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod

  • Mfr # 288406

  • Zoro # G4735768


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Stroke Length
14 in
Max. Pressure
3000
Retracted Length
24.25 in
Rod Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288406
Zoro #
G4735768
UPC #
615986019139
Country of Origin
China

Dimensions

Bore Dia.
2 in
Stroke Length
14 in
Retracted Length
24.25 in
Rod Dia.
1.25 in
Port Size
SAE 6
Extended Length
38.25 in
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
9420 lbs
Extended
38.25 in
Max Pressure PSI
3000
Retracted
24.25 in
Weight
20.5 lbs.

Description

Hydraulic Cylinder,2 In. Bore x 14 In. Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.