Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod

  • Mfr # 288412

  • Zoro # G4735083


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Stroke Length
36 in
Max. Pressure
3000
Retracted Length
46.25 in
Rod Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
288412
Zoro #
G4735083
UPC #
615986019191
Country of Origin
China

Dimensions

Bore Dia.
2 in
Stroke Length
36 in
Retracted Length
46.25 in
Rod Dia.
1.25 in
Port Size
SAE 6
Extended Length
82.25 in
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
3890 lbs
Max Pressure PSI
3000
Extended
82.25 in
Retracted
46.25 in
Weight
36.16 lbs.

Description

Hydraulic Cylinder,2 In. Bore x 36 In. Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.