WC Welded Hydraulic Cylinder: 2.5 Bore x 16 ASAE Stroke - 1.5 Rod

  • Mfr # 2.5x16-1.5 SKID 65

  • Zoro # G816316606


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Port Size
SAE 8
Extended Length
47.5 in
Rod Dia.
1.5 in
Pin Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2.5x16-1.5 SKID 65
Zoro #
G816316606
UPC #
615986055540
Country of Origin
Unknown

Dimensions

Bore Dia.
2.5 in
Port Size
SAE 8
Extended Length
47.5 in
Rod Dia.
1.5 in
Pin Dia.
1 in
Retracted Length
31.5 in
Stroke Length
16 ASAE

Details

Item
Welded Cylinder
Max. Pressure
3000 psi

Description

This 2.5 in. bore x 16 in. ASAE stroke Maxim WC welded hydraulic cylinder is designed for demanding applications and built to ensure maximum reliability and performance, exceeding the highest standards. This cylinder is rated for 3000 psi, clevis-mounted and comes standard in black.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.