WC Welded Hydraulic Cylinder: 3.5 Bore x 16 ASAE Stroke - 1.5 Rod

  • Mfr # 3.5x16-1.75 SKID 40

  • Zoro # G016316628


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Port Size
SAE 8
Pin Dia.
1 in
Retracted Length
31.5 in
Extended Length
47.5 in
Max. Pressure
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3.5x16-1.75 SKID 40
Zoro #
G016316628
UPC #
615986055571
Country of Origin
Unknown

Dimensions

Port Size
SAE 8
Pin Dia.
1 in
Retracted Length
31.5 in
Extended Length
47.5 in
Stroke Length
16 ASAE
Rod Dia.
1.75 in
Bore Dia.
305 in

Details

Max. Pressure
3000 psi
Item
Welded Cylinder

Description

This 2.5 in. bore x 16 in. ASAE stroke Maxim WC welded hydraulic cylinder is designed for demanding applications and built to ensure maximum reliability and performance, exceeding the highest standards. This cylinder is rated for 3000 psi, clevis-mounted and comes standard in black.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.