Zoro Homepage

WC Welded Hydraulic Cylinder: 4 Bore x 16 ASAE Stroke - 2.0 Rod

  • Mfr # 288471

  • Zoro # G515199364


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Tubes
Precision Honed Steel
Ring Material
Nitrile O-Ring
Tie Rods
High Tensile
Piston Material
Ductile Iron
Pin Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288471
Zoro #
G515199364
UPC #
615986055588
Country of Origin
China

Dimensions

Pin Dia.
1 in
Bore Dia.
4 in
Stroke Length
16 in
Port Size
#8 SAE
Extended Length
47 1/2 in
Rod Dia.
2 in
Retracted Length
31 1/2 in

Details

Tubes
Precision Honed Steel
Ring Material
Nitrile O-Ring
Tie Rods
High Tensile
Piston Material
Ductile Iron
Item
Welded Hydraulic Cylinder
Single Acting/Double Acting
Double Acting
Piston Rod Material
Chrome Plated
Piston Seal Type
Hallite 755
Max. Pressure
3,000 psi
Rod End Mount Type
Clevis
Column Load
37,690 lb
Rod Seal Type
Polypak
Base Mount Type
Clevis

Description

This 4 in. bore x 16 in. ASAE stroke Maxim WC welded hydraulic cylinder is designed for demanding applications and built to ensure maximum reliability and performance, exceeding the highest standards. This cylinder is rated for 3000 psi, clevis-mounted and comes standard in black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.