This item is Discontinued.

Maxim Lighting Weave 1-Light 12" Wide Bronze Gilt / Gold Pendant Light 35053BZGTGLD

Weave 1-Light 12" Wide Bronze Gilt / Gold Pendant Light (Discontinued)

  • Mfr # 35053BZGTGLD
  • Zoro # G1896479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35053BZGTGLD
Zoro #
G1896479
UPC #
783209194397
Country of Origin
China

Dimensions

Height
12
Length
Bronze Gilt / Gold
Width
Steel
Size
Bronze Gilt / Gold
Inside Diameter
55
Overall Height
12
Overall Length
14
Thickness
120
Wire Length
120
Minimum Height
19
Chain Length
36
Maximum Height
55

Details

Shade Material
Metal
Dimmable
Yes
For Use With
7.28
Collection
Weave
Maximum Wattage Per Bulb
11
Number of Bulbs
1
Bulb Type
AC Integrated LED
ADA Compliant
No

Description

Bands of metal are woven on a frame and finished in Bronzed Gilt on the outside and a contrasting Gold Leaf finish on the inside. The result is a warm glow of LED light that is cast into the room with a unique design that enhances the beauty of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.