This item is Discontinued.

Maxim Lighting Weave 1-Light 24.5" Wide Bronze Gilt / Gold Pendant Light 35054BZGTGLD

Weave 1-Light 24.5" Wide Bronze Gilt / Gold Pendant Light (Discontinued)

  • Mfr # 35054BZGTGLD
  • Zoro # G1892942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35054BZGTGLD
Zoro #
G1892942
UPC #
783209194403
Country of Origin
China

Dimensions

Height
24.5
Length
Bronze Gilt / Gold
Width
Steel
Size
Bronze Gilt / Gold
Overall Height
24.5
Thickness
120
Inside Diameter
67.75
Overall Length
26.75
Chain Length
36
Maximum Height
67.75
Minimum Height
31.75
Wire Length
120

Details

Shade Material
Metal
Dimmable
Yes
Collection
Weave
For Use With
17.38
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
22
Bulb Type
AC Integrated LED

Description

Bands of metal are woven on a frame and finished in Bronzed Gilt on the outside and a contrasting Gold Leaf finish on the inside. The result is a warm glow of LED light that is cast into the room with a unique design that enhances the beauty of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.