This item is Discontinued.

Maxim Lighting Weave 1-Light 30" Wide Bronze Gilt / Gold Pendant Light 35055BZGTGLD

Weave 1-Light 30" Wide Bronze Gilt / Gold Pendant Light (Discontinued)

  • Mfr # 35055BZGTGLD
  • Zoro # G1898000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35055BZGTGLD
Zoro #
G1898000
UPC #
783209194410
Country of Origin
China

Dimensions

Height
30
Length
Bronze Gilt / Gold
Width
Steel
Size
Bronze Gilt / Gold
Overall Length
7.5
Overall Height
30
Thickness
120
Inside Diameter
129
Maximum Height
129
Minimum Height
21
Wire Length
120

Details

Shade Material
Metal
Dimmable
Yes
Collection
Weave
For Use With
16.98
Number of Bulbs
1
ADA Compliant
No
Bulb Type
PCB Integrated LED

Description

Bands of metal are woven on a frame and finished in Bronzed Gilt on the outside and a contrasting Gold Leaf finish on the inside. The result is a warm glow of LED light that is cast into the room with a unique design that enhances the beauty of the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.